Hubbell Wiring Device - Kellems 02216005 Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, 0.460 to 0.560 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, 0.460 to 0.560 in. - 02216005
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, 0.460 to 0.560 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02216005
    SKU: 88147288
    $20.76
    Checking Pricing
         
    Mesh Length (Inches):5-1/4 in.
    Cable Diameter (Inches):0.46 to 0.56 in.
    Break Load:660 lb.
    Bale Eye Length (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02216005
    • UNSPSC 39121719
    • Break Load 660 lb.
    • Cable Diameter (Inches) 0.46 to 0.56 in.
    • Materials Tinned Bronze
    • Mesh Length (Inches) 5-1/4 in.
    • Bale Eye Length (Inches) 6 in.
    • SKU Spec Sheet
      02216005 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Light duty support grip for 0.460 to 0.560 inch cable diameter. Support grip has 5-1/4 inch mesh and 6 inch bale. Support grip is tin-coated bronze, has single eye, closed mesh and single weave.