Hubbell Wiring Device - Kellems 02216003 Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, 0.350 to 0.440 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave,  0.350 to 0.440 in. - 02216003
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Support Grip, Tin-Coated Bronze, Closed Mesh, Single Weave, 0.350 to 0.440 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02216003
    SKU: 88147286
    $16.72
    Checking Pricing
         
    Mesh Length (Inches):4-3/4 in.
    Break Load:500 lb.
    Cable Range (Inches):0.35 to 0.44 in.
    Bale Eye Length (Inches):5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02216003
    • UNSPSC 39121719
    • Break Load 500 lb.
    • Cable Range (Inches) 0.35 to 0.44 in.
    • Materials Tinned Bronze
    • Mesh Length (Inches) 4-3/4 in.
    • Bale Eye Length (Inches) 5 in.
    • SKU Spec Sheet
      02216003 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Light duty support grip for 0.350 to 0.440 inch cable diameter. Support grip has 4-3/4 inch mesh and 5 inch bale. Support grip is tin-coated bronze, has single eye, closed mesh and single weave.