Hubbell Wiring Device - Kellems Liquid Tight Connector, Steel, 45° | Graybar Store
     
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Steel, 45°
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, 45°

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Steel 45° liquid tight connector bonds flexible liquid tight conduit to an enclosure or box.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Bend (Degree) 45
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Liquidtight Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Color
    Standard
    Price
    H0504
    88148053
    1/2 in.
    $8.41 / EA
    SKU
    88148053
    Size
    1/2 in.
    Color
    Standard
    $8.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    H0384
    88148047
    3/8 in.
    Metallic
    UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2, Suitable for use in wet locations when a listed sealing ring is used between box and fitting
    $9.20 / EA
    SKU
    88148047
    Size
    3/8 in.
    Color
    Metallic
    Standard
    UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2, Suitable for use in wet locations when a listed sealing ring is used between box and fitting
    $9.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock