Hubbell Wiring Device - Kellems 073031212 Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip, 1.250 to 1.500 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip, 1.250 to 1.500 in. - 073031212
+ / - Hover over image to Zoom
Other Views

    Kellems® Insulated Aluminum Dust-Tight Connector With Galvanized Steel Strain Relief Grip, 1.250 to 1.500 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073031212
    SKU: 88147576
    $54.54
    Checking Pricing
         
    Mesh Length (Inches):11-3/4 in.
    Size:1-1/2 in.
    Cable Range (Inches):1.250 to 1.500 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073031212
    • Size 1-1/2 in.
    • Type Strain Relief
    • UNSPSC 39121719
    • Cable Range (Inches) 1.250 to 1.500 in.
    Product Overview:
    Connector has a 1-1/2 inch thread size for 1.250 to 1.500 inch cable diameter. Connector has 11-3/4 inch galvanized steel mesh. Connector is aluminum and is dust-tight.