Hubbell Wiring Device - Kellems Kellems® Male Cord Connector, Zinc Plated Steel, 90° | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Male Cord Connector, Zinc Plated Steel, 90°
+ / - Hover over image to Zoom
Other Views

    Kellems® Male Cord Connector, Zinc Plated Steel, 90°

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Kellems® 90° cord connector offers the strength of steel and the corrosion resistance of zinc-plating. These heavy duty connectors hold up to most manufactucturing chemicals, including acid solutuons, solvents and other corrosive materials.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Aluminum
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Range (Inches)
    Size
    Additional Features
    Color
    Standard
    Price
    NHC1038ZP
    88148155
    0.75 to 0.88 in.
    3/4 in.
    $26.14 / EA
    SKU
    88148155
    Cable Range (Inches)
    0.75 to 0.88 in.
    Size
    3/4 in.
    Additional Features
    Color
    Standard
    $26.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    NHC1037ZP
    88148152
    0.63 to 0.75 in.
    3/4 in.
    Standard Product
    Metallic
    UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    $26.14 / EA
    SKU
    88148152
    Cable Range (Inches)
    0.63 to 0.75 in.
    Size
    3/4 in.
    Additional Features
    Standard Product
    Color
    Metallic
    Standard
    UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    $26.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock