Hubbell Wiring Device - Kellems NHC1024 Kellems® 90° Male Cord Connector, Machined Aluminum, 90°, 1/2 in., 0.500 to 0.630 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® 90° Male Cord Connector, Machined Aluminum, 90°, 1/2 in., 0.500 to 0.630 in. - NHC1024
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Male Cord Connector, Machined Aluminum, 90°, 1/2 in., 0.500 to 0.630 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1024
    SKU: 88148141
    $11.31
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.63 in.
    Size:1/2 in.
    Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1024
    • Color Brown
    • Size 1/2 in.
    • UNSPSC 39121431
    • Bend (Degree) 90
    Product Overview:
    90° machined aluminum male cord connector connects 0.500 to 0.630 inch cable to 1/2 inch hub. Cord connector has a color code of Brown.