Hubbell Wiring Device - Kellems NHC1023 Kellems® 90° Male Cord Connector, Machined Aluminum, 90°, 1/2 in., 0.380 to 0.500 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® 90° Male Cord Connector, Machined Aluminum, 90°, 1/2 in., 0.380 to 0.500 in. - NHC1023
+ / - Hover over image to Zoom
Other Views

    Kellems® 90° Male Cord Connector, Machined Aluminum, 90°, 1/2 in., 0.380 to 0.500 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1023
    SKU: 88148138
    $12.31
    Checking Pricing
         
    Additional Features:88148138
    Size:0.38 to 0.5 in.
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1023
    • Color Blue
    • Size 0.38 to 0.5 in.
    • UNSPSC 39121431
    • Additional Features 88148138
    • Bend (Degree) 90
    • Materials Aluminum
    • For Use With Hazardous Locations
    • SKU Spec Sheet
      NHC1023 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    90° machined aluminum male cord connector connects 0.380 to 0.500 inch cable to 1/2 inch hub. Cord connector has a color code of Blue.