Hubbell Wiring Device - Kellems Kellems® Conduit Grip, Steel, 90°, Insulated, Liquid Tight Conduit | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Conduit Grip, Steel, 90°, Insulated, Liquid Tight Conduit
+ / - Hover over image to Zoom
Other Views

    Kellems® Conduit Grip, Steel, 90°, Insulated, Liquid Tight Conduit

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Strain relief grips help prevent conduit pull-out and damage at the fitting and reduces equipment downtime.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Aluminum
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mesh Length (Inches)
    Size
    Additional Features
    Color
    Standard
    Price
    074093543
    88147903
    4 in.
    3/4 in.
    $56.57 / EA
    SKU
    88147903
    Mesh Length (Inches)
    4 in.
    Size
    3/4 in.
    Additional Features
    Color
    Standard
    $56.57 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    074093545
    88147905
    1-1/4 in.
    Insulated
    Metallic
    UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2
    $106.02 / EA
    SKU
    88147905
    Mesh Length (Inches)
    Size
    1-1/4 in.
    Additional Features
    Insulated
    Color
    Metallic
    Standard
    UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2
    $106.02 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock