Trans-Coil KDRG2L KRD Line Reactors, 480V, 300HP | Graybar Store
     
Trans-Coil - KRD Line Reactors, 480V, 300HP - KDRG2L
+ / - Hover over image to Zoom
Other Views

    KRD Line Reactors, 480V, 300HP

    Manufacturer: Trans-Coil
    Manufacturer #: KDRG2L
    SKU: 25420955
    $926.11
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Trans-Coil
    • Manufacturer # KDRG2L
    • UNSPSC 39121569
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: