Bussmann (Eaton) KCJ-V K Series Cable Limiter With Shrink Tube, 600V, Tube-to-Tube, Copper Cable Size 350 kcmil | Graybar Store
     
Bussmann (Eaton) - K Series Cable Limiter With Shrink Tube, 600V, Tube-to-Tube, Copper Cable Size 350 kcmil - KCJ-V
+ / - Hover over image to Zoom
Other Views

    K Series Cable Limiter With Shrink Tube, 600V, Tube-to-Tube, Copper Cable Size 350 kcmil

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KCJ-V
    SKU: 92070186
    $599.06
    Checking Pricing
         
    Cable Gauge:350 MCM, With Shrink Tube
    Connection:Tubular End x Tubular End
    Interrupt Rating:200000A (RMS Symmetrical)
    Standard:UL
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KCJ-V
    • UNSPSC 39121626
    • Cable Gauge 350 MCM, With Shrink Tube
    • Voltage Rating 600V
    • Connection Tubular End x Tubular End
    • Interrupt Rating 200000A (RMS Symmetrical)
    • Standard UL
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    600V SUPPLEMENTAL CBL LIMITER FUSE
    600V SUPPLEMENTAL CBL LIMITER FUSE