King Electrical KBP2406 Pic-A-Watt® Unit Heater, KBP Series, Multi-Purpose, 1 Phase, 270 CFM, 240V, 16 ft. Air Throw | Graybar Store
     
King Electrical - Pic-A-Watt® Unit Heater, KBP Series, Multi-Purpose, 1 Phase, 270 CFM, 240V, 16 ft. Air Throw - KBP2406
+ / - Hover over image to Zoom
Other Views

    Pic-A-Watt® Unit Heater, KBP Series, Multi-Purpose, 1 Phase, 270 CFM, 240V, 16 ft. Air Throw

    Manufacturer: King Electrical
    Manufacturer #: KBP2406
    SKU: 96083506
    $888.50
    Checking Pricing
         
    Voltage Rating:240V
    Phase:1
    CFM:270
    Additional Features:16 ft. Air Throw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # KBP2406
    • Type Unit
    • UNSPSC 40101800
    • Additional Features 16 ft. Air Throw
    • CFM 270
    Product Overview:
    King Electric; Unit Heater; PIC-A-WATT, WARNOCK HERSEY; KBP Series, Multi-Purpose; Voltage: 240 V; Wattage: 5700, 4750, 3800, 2850, 1900, 950 WTT; Color: Almond; Size: 13-1/2 IN Height X 10 IN Width X 11-1/2 IN Depth; Amperage: 24 AMP; Phase: Single; Moto