Bussmann (Eaton) KBC-50 KBC Series North American Style High Speed Fuse With Bolted Tags and Flush End, 50A, 600V | Graybar Store
     
Bussmann (Eaton) - KBC Series North American Style High Speed Fuse With Bolted Tags and Flush End, 50A, 600V - KBC-50
+ / - Hover over image to Zoom
Other Views

    KBC Series North American Style High Speed Fuse With Bolted Tags and Flush End, 50A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KBC-50
    SKU: 88051973
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Amps:50A
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KBC-50
    • UNSPSC 39121628
    • Amps 50A
    • Fuse Type High-Speed Fuse
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    KBC Series North American Style 50A 600V High Speed Fuse With Bolted Tags and Flush End, Interrupt Rating 200kA RMS Sym.
    North American style KBC Series bolted tags and flush-end high speed fuses are supplied as replacements only. For new installations, Eaton recommends the 700V FWP Series fuses.