Lithonia Lighting KAX1 LED P3 50K R3 MVOLT SPA DDBXD LED Parking Lot Light, KAX Series Size 1, 120/277V, 5000K, Type 3 Light Distribution, Square Pole Mount, Dark Bronze | Graybar Store
     
Lithonia Lighting - LED Parking Lot Light, KAX Series Size 1, 120/277V, 5000K, Type 3 Light Distribution, Square Pole Mount, Dark Bronze - KAX1 LED P3 50K R3 MVOLT SPA DDBXD
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Light, KAX Series Size 1, 120/277V, 5000K, Type 3 Light Distribution, Square Pole Mount, Dark Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: KAX1 LED P3 50K R3 MVOLT SPA DDBXD
    SKU: 25843357
    $846.46
    Checking Pricing
         
    Additional Features:P3 Performance Package
    Color Temperature (Kelvin):5000
    Light Distribution:Type 3
    Voltage Rating:120/277V
    Mount Type:Square Pole
    Color:Dark Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # KAX1 LED P3 50K R3 MVOLT SPA DDBXD
    • Color Dark Bronze
    • Type Size 1
    • Additional Features P3 Performance Package
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Type 3
    • Mount Type Square Pole
    • Series KAX
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: