Bussmann (Eaton) KAX-25 KAX Series High Speed Fuse, 25A, 250V | Graybar Store
     
Bussmann (Eaton) - KAX Series High Speed Fuse, 25A, 250V - KAX-25
+ / - Hover over image to Zoom
Other Views

    KAX Series High Speed Fuse, 25A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KAX-25
    SKU: 88051919
    $42.78
    Checking Pricing
         
    Quick Order:Y
    Amps:25A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KAX-25
    • UNSPSC 39121628
    • Amps 25A
    • Fuse Dimension 10.3 Dia. x 38.1 in. L
    • Fuse Type High-Speed Rectifier Fuse
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    North American style high speed fuse, 25A, 250V, 10.3 Dia. X 381. in. L