Kraloy KASTB-25 Angled Form Stubby, 1-1/4 in., Black | Graybar Store
     
Kraloy - Angled Form Stubby, 1-1/4 in., Black - KASTB-25
+ / - Hover over image to Zoom
Other Views

    Angled Form Stubby, 1-1/4 in., Black

    Manufacturer: Kraloy
    Manufacturer #: KASTB-25
    SKU: 25804638
    $2.43
    Checking Pricing
         
    Color:Black
    Size:1-1/4 in.
    Alternate Manufacturer Part No.:089236
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # KASTB-25
    • Color Black
    • Size 1-1/4 in.
    • UNSPSC 39121311
    • Alternate Manufacturer Part No. 089236
    • Materials PVC
    • For Use With ENT Raceway
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Angled Stubby, Non-Metallic Tubing, 1-1/4 in.
    Kwikon® ENT Angled Form Stubby, PVC, Trade Size (Inches): 1-1/4 in, Color: Black, Use With: ENT Raceway