Lithonia Lighting KADRD LED 40C 1000 40K R5 480 DDBXD Contour Series Retrofit Kit, 40 LED Lamps, 1000mA Drive Current, 4000K, Type 5 Light Distribution, 480V, Dark Bronze | Graybar Store
     
Lithonia Lighting - Contour Series Retrofit Kit, 40 LED Lamps, 1000mA Drive Current, 4000K, Type 5 Light Distribution, 480V, Dark Bronze - KADRD LED 40C 1000 40K R5 480 DDBXD
+ / - Hover over image to Zoom
Other Views

    Contour Series Retrofit Kit, 40 LED Lamps, 1000mA Drive Current, 4000K, Type 5 Light Distribution, 480V, Dark Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: KADRD LED 40C 1000 40K R5 480 DDBXD
    SKU: 25702855
    $846.46
    Checking Pricing
         
    No. of Lamps:40 LEDs
    Additional Features:1000 mA Drive Current
    Color Temperature (Kelvin):4000
    Light Distribution:Type 5
    Voltage Rating:480V
    Color:Dark Bronze
    Alternate Manufacturer Part No.:232FK1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # KADRD LED 40C 1000 40K R5 480 DDBXD
    • Color Dark Bronze
    • UNSPSC 39111612
    • Additional Features 1000 mA Drive Current
    • Alternate Manufacturer Part No. 232FK1
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Light Distribution Type 5
    • No. of Lamps 40 LEDs
    • Series Contour
    • Voltage Rating 480V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: