Lithonia Lighting KAD 400M R3 TB SCWA SPD09 LPI LED Parking Lot Lights, LED, 120 (Canada)V, 120V, 208V, 240V, 277 (Canada)V, 277V, 347 (Canada)V, Dark Bronze, 4000K | Graybar Store
     
Lithonia Lighting - LED Parking Lot Lights, LED, 120 (Canada)V, 120V, 208V, 240V, 277 (Canada)V, 277V, 347 (Canada)V, Dark Bronze, 4000K - KAD 400M R3 TB SCWA SPD09 LPI
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, 120 (Canada)V, 120V, 208V, 240V, 277 (Canada)V, 277V, 347 (Canada)V, Dark Bronze, 4000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: KAD 400M R3 TB SCWA SPD09 LPI
    SKU: 25406724
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Dark Bronze
    Color Temperature (Kelvin):4000
    Light Distribution:Type III
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # KAD 400M R3 TB SCWA SPD09 LPI
    • Color Dark Bronze
    • UNSPSC 39111616
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Light Distribution Type III
    • Voltage 120V, 208V, 240V, 277V, 277V, 347V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    KAD-LED LED Contour Soft Square