Bussmann (Eaton) KAC Series North American Style Stud-Mount Replacement High Speed Fuse | Graybar Store
     
Bussmann (Eaton) - KAC Series North American Style Stud-Mount Replacement High Speed Fuse
+ / - Hover over image to Zoom
Other Views

    KAC Series North American Style Stud-Mount Replacement High Speed Fuse

    Manufacturer: Bussmann (Eaton)
         

    These 600V fuses are supplied as replacements only. For new installations, Bussmann recommends the 700V FWP Series fuse.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type High-Speed Stud-Mount Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Additional Features
    Connection
    Standard
    Price
    KAC-12
    88051843
    12A
    600V
    $43.75 / EA
    SKU
    88051843
    Amps
    12A
    Voltage Rating
    600V
    Additional Features
    Connection
    Standard
    $43.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    KAC-300
    88051857
    300A
    600V
    Low Arc Voltage, Superior Cycling Capability
    Blade End X Blade End
    UL, CE
    $251.80 / EA
    SKU
    88051857
    Amps
    300A
    Voltage Rating
    600V
    Additional Features
    Low Arc Voltage, Superior Cycling Capability
    Connection
    Blade End X Blade End
    Standard
    UL, CE
    $251.80 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    KAC-200
    88051851
    200A
    600V
    Call for Pricing
    SKU
    88051851
    Amps
    200A
    Voltage Rating
    600V
    Additional Features
    Connection
    Standard
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock