Bussmann (Eaton) KAC-300 KAC Series High Speed Semiconductor Fuse, 300A, 600V | Graybar Store
     
Bussmann (Eaton) - KAC Series High Speed Semiconductor Fuse, 300A, 600V - KAC-300
+ / - Hover over image to Zoom
Other Views

    KAC Series High Speed Semiconductor Fuse, 300A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KAC-300
    SKU: 88051857
    $251.80
    Checking Pricing
         
    Amps:300A
    Voltage Rating:600V
    Additional Features:Low Arc Voltage, Superior Cycling Capability
    Connection:Blade End X Blade End
    Standard:UL, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KAC-300
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Superior Cycling Capability
    • Amps 300A
    • Fuse Type High-Speed Stud-Mount Fuse
    • Voltage Rating 600V
    • Connection Blade End X Blade End
    • Standard UL, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    KAC Series 300A 600V high speed stud mount fuse.
    These 600V fuses are supplied as replacements only. For new installations, Bussmann recommends the 700V FWP Series fuse.