Bussmann (Eaton) KAB-10 KAB Series High Speed Semiconductor Fuse, 10A, 250V | Graybar Store
     
Bussmann (Eaton) - KAB Series High Speed Semiconductor Fuse, 10A, 250V - KAB-10
+ / - Hover over image to Zoom
Other Views

    KAB Series High Speed Semiconductor Fuse, 10A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KAB-10
    SKU: 88051800
    $27.26
    Checking Pricing
         
    Amps:10A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KAB-10
    • UNSPSC 39121628
    • Amps 10A
    • Fuse Type Very Fast-Acting Rectifier Fuse
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    KAB Series very fast acting semiconductor rectifier fuse, 10A, 250V
    TRON RECTIFIER FUSE