Burndy KA4CRK KA4CRK | Graybar Store
Burndy - KA4CRK - KA4CRK
+ / - Hover over image to Zoom
Other Views

    KA4CRK

    Manufacturer: Burndy
    Manufacturer #: KA4CRK
    SKU: 25075042
    $24.36
    Checking Pricing
         
    Wire Size:14 to 4 AWG
    Stud Size (Inches):5/16 IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA4CRK
    • UNSPSC 39121408
    • Materials High Strength Aluminum Alloy Body
    • No. of Wires 1
    • Stud Size (Inches) 5/16 IN
    • Wire Size 14 to 4 AWG
    • For Use With Copper, Aluminum
    • SKU Spec Sheet
      KA4CRK Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Copper Alloy Terminal,Bolt Size: 5/16 IN, Conductor Range (Main/Primary): 14 - 4 AWG,Installation Torque:45 IN-LB