Thomas and Betts K975 Non-Insulated Tubular Ring Terminal, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Tubular Ring Terminal, Copper, Tin Plated - K975
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Tubular Ring Terminal, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: K975
    SKU: 90064571
    $3.52
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:2/0AN to 3/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # K975
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 2/0AN to 3/0 AWG
    • SKU Spec Sheet
      K975 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Insulated Tubular Ring Terminal, Length 2.08 Inches, Width .93 Inches, Bolt Hole 1/2 Inch, Wire Range 2/0AN-3/0, Copper, Tin Plated, 50 Pack