Thomas and Betts K971 Non-Insulated Tubular Ring Terminal, Copper, Tin Plated | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Non-Insulated Tubular Ring Terminal, Copper, Tin Plated - K971
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Tubular Ring Terminal, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: K971
    SKU: 89023386
    $2.92
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:2/0AN to 3/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # K971
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Tubular Ring Terminal, Length 2.08 Inches, Width .93 Inches, Bolt Hole 1/4 Inch, Wire Range 2/0AN-3/0, Copper, Tin Plated, 50 Pack