Milbank K5935-41 Wallplate, Steel, 2 Gang, (1) NEMA 5-20, (1) NEMA TT30 Receptacle, Grey, 5.375 x 0.25 x 4.25 in | Graybar Store
     
Milbank - Wallplate, Steel, 2 Gang, (1) NEMA 5-20, (1) NEMA TT30 Receptacle, Grey, 5.375 x 0.25 x 4.25 in - K5935-41
+ / - Hover over image to Zoom
Other Views

    Wallplate, Steel, 2 Gang, (1) NEMA 5-20, (1) NEMA TT30 Receptacle, Grey, 5.375 x 0.25 x 4.25 in

    Manufacturer: Milbank
    Manufacturer #: K5935-41
    SKU: 25369403
    $31.05
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Gangs:2-Gang
    Opening:(1) NEMA 5-20, (1) NEMA TT30 Receptacle
    Color:Grey
    Size:5.375 x 0.25 x 4.25 in.
    Additional Features:Two Position Bridge Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # K5935-41
    • Color Grey
    • Size 5.375 x 0.25 x 4.25 in.
    • UNSPSC 39121302
    • Additional Features Two Position Bridge Mount
    • No. of Gangs 2-Gang
    • Opening (1) NEMA 5-20, (1) NEMA TT30 Receptacle
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Receptacle Cover Plate