Milbank K4797 Current Transformer Cabinet Mounting Rack, 800A, 600V, 1-Phase, 3-Wire, (13) 1/2 in. Stud On 1-3/4 in. Center, Plated Aluminum | Graybar Store
     
Milbank - Current Transformer Cabinet Mounting Rack, 800A, 600V, 1-Phase, 3-Wire, (13) 1/2 in. Stud On 1-3/4 in. Center, Plated Aluminum - K4797
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet Mounting Rack, 800A, 600V, 1-Phase, 3-Wire, (13) 1/2 in. Stud On 1-3/4 in. Center, Plated Aluminum

    Manufacturer: Milbank
    Manufacturer #: K4797
    SKU: 99714447
    $784.07
    Checking Pricing
         
    Amps:800A
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # K4797
    • Voltage (Volts) 600V
    • Type Current Transformer Cabinet Mounting Rack
    • UNSPSC 39121000
    • Amps 800A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CT MOUNTING RACK 800 AMP 1 PHASE 50K AIC .5-13 STUDS ON 1.75 CENTERS NON EUSERC
    Surface Mount