Milbank K4529 Wire Meter Support, Horn Bypass, 2 Terminals, Wire Size 6 AWG to 350 kcmil, 200A, 600VAC, Surface-Mount | Graybar Store
     
Milbank - Wire Meter Support, Horn Bypass, 2 Terminals, Wire Size 6 AWG to 350 kcmil, 200A, 600VAC, Surface-Mount - K4529
+ / - Hover over image to Zoom
Other Views

    Wire Meter Support, Horn Bypass, 2 Terminals, Wire Size 6 AWG to 350 kcmil, 200A, 600VAC, Surface-Mount

    Manufacturer: Milbank
    Manufacturer #: K4529
    SKU: 99430959
    $67.81
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # K4529
    • Voltage (Volts) 600V
    • UNSPSC 39121102
    • Amps 200A
    • Accessory Type Block Assemblies
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    REPLACEMENT BLOCK 40 BLOCK 200 AMP INTERNAL HEX HORN 1 PER KIT