Greenlee K210 Premium Crimping Tool, 22 to 10 AWG Terminals and 26 to 8 AWG Wire Ferrules | Graybar Store
     
Greenlee - Premium Crimping Tool, 22 to 10 AWG Terminals and 26 to 8 AWG Wire Ferrules - K210
+ / - Hover over image to Zoom
Other Views

    Premium Crimping Tool, 22 to 10 AWG Terminals and 26 to 8 AWG Wire Ferrules

    Manufacturer: Greenlee
    Manufacturer #: K210
    SKU: 25237897
    $275.88
    Checking Pricing
         
    Capacity:22 to 10 AWG Terminals And Splices and 26 to 8 AWG Wire Ferrules
    Product Includes:10876 Die Set, RG 58/59/62/71, 10877 Die Set, 20-10 AWG Open Barrel Connectors, 10873, 10874 And 10875 Die Sets
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # K210
    • Type Premium Terminal
    • UNSPSC 27111518
    • Capacity 22 to 10 AWG Terminals And Splices and 26 to 8 AWG Wire Ferrules
    • Length 9 in.
    • Product Includes 10876 Die Set, RG 58/59/62/71, 10877 Die Set, 20-10 AWG Open Barrel Connectors, 10873, 10874 And 10875 Die Sets
    • Handle Type Cushioned Grip
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Premium crimping tool can be used with 22 to 10 AWG insulated and non-insulated terminals and 26 to 8 AWG wire ferrules.
    Storage for two sets of crimping dies in the handles. No tools needed to change dies. Precision mechanism for smooth crimping cycles. Hardened mechanism components for long term durability. Cushioned handles for comfort. Full cycle mechanism assures complete crimps, but tool can be opened in mid-cycle if necessary. Equipped with 3 crimping die sets for 22-10 AWG insulated terminals (red, yellow, blue), 22-10 AWG uninsulated terminals and 26-8 AWG wire ferrules.