Thomas and Betts K200M Series 35 Conduit Body Cover, 2 in. | Graybar Store
Thomas and Betts - Series 35 Conduit Body Cover, 2 in. - K200M
+ / - Hover over image to Zoom
Other Views

    Series 35 Conduit Body Cover, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: K200M
    SKU: 25082015
    $12.78
    Checking Pricing
         
    Color / Finish:Zinc Plated
    Form:Series 35
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # K200M
    • Size 2 in.
    • Application For Use with EMT Conduit
    • UNSPSC 39121304
    • Color / Finish Zinc Plated
    • Form Series 35
    • Materials Iron
    • SKU Spec Sheet
      K200M Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Series 35 2 Inch Conduit Body Cover, Malleable Iron Zinc Plated, Supplied with Stainless Steel Captive Screws, Raised Dome Cover Affords Additional Wiring Room
    Series 35 2 Inch Conduit Body Cover, Malleable Iron Zinc Plated, Supplied with Stainless Steel Captive Screws, Raised Dome Cover Affords Additional Wiring Room