Greenlee K1GL Crimping Tool, Wire Ferrule, 26 to 13 AWG | Graybar Store
     
Greenlee - Crimping Tool, Wire Ferrule, 26 to 13 AWG - K1GL
+ / - Hover over image to Zoom
Other Views

    Crimping Tool, Wire Ferrule, 26 to 13 AWG

    Manufacturer: Greenlee
    Manufacturer #: K1GL
    SKU: 97105657
    $98.40
    Checking Pricing
         
    Capacity:26 to 13 AWG
    Product Includes:Cutter And Replaceable Stripper Blade Set
    Length:6.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # K1GL
    • Application For Crimping Wire Ferrules
    • Type Trapezoidal
    • UNSPSC 27111518
    • Capacity 26 to 13 AWG
    • Length 6.9 in.
    • Product Includes Cutter And Replaceable Stripper Blade Set
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Crimping tool works with 26 to 13 AWG wire ferrules.
    Makes trapezoidal crimps. Includes cutter and replaceable stripper blade set.