Klein Tools K12055 Klein-Kurve™ Heavy Duty Wire Stripper and Cutter | Graybar Store
     
Klein Tools - Klein-Kurve™ Heavy Duty Wire Stripper and Cutter - K12055
+ / - Hover over image to Zoom
Other Views

    Klein-Kurve™ Heavy Duty Wire Stripper and Cutter

    Manufacturer: Klein Tools
    Manufacturer #: K12055
    SKU: 25845943
    $52.26
    Checking Pricing
         
    Capacity:18 to 10 AWG solid and 20 to 12 AWG Stranded
    Height (Inches):2-3/16 in.
    Width (Inches):33/64
    Length:8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # K12055
    • Type Heavy Duty Wire Stripper
    • Capacity 18 to 10 AWG solid and 20 to 12 AWG Stranded
    • Handle Color Blue and Yellow
    • Height (Inches) 2-3/16 in.
    Product Overview:
    Klein-Kurve™ heavy duty wire stripper and cutter strips and cuts 18 to 10 AWG solid and 20 to 12 AWG stranded wire. Wire stripper and cutter also shears 6-32 and 8-32 screws.
    Heavy Duty Wire Stripper and Cutter
    • Robust forged steel makes this 4 times stronger than traditional wire strippers
    • Precision ground stripping holes
    • Strips 10-18 AWG solid and 12-20 AWG stranded wire
    • Twist up to three wires at a time
    • 6-32 and 8-32 screw shearing
    • Knurled jaw for twisting, grabbing and looping wire
    • Induction hardened cutting knives for long life
    • Hot-riveted joint ensures smooth action and no handle wobble