Thomas and Betts K100M Series 35 Conduit Body Cover, 1 in. | Graybar Store
Thomas and Betts - Series 35 Conduit Body Cover, 1 in. - K100M
+ / - Hover over image to Zoom
Other Views

    Series 35 Conduit Body Cover, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: K100M
    SKU: 25082013
    $7.51
    Checking Pricing
         
    Color / Finish:Zinc Plated
    Form:Series 35
    Size:1 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # K100M
    • Size 1 Inch
    • Application For Use with EMT Conduit
    • UNSPSC 39121304
    • Color / Finish Zinc Plated
    Product Overview:
    Series 35 1 Inch Conduit Body Cover, Malleable Iron Zinc Plated, Supplied with Stainless Steel Captive Screws
    Series 35 1 Inch Conduit Body Cover, Malleable Iron Zinc Plated, Supplied with Stainless Steel Captive Screws