Krylon K03101007 Krylon Flourescent, Red Orange, 12 oz. | Graybar Store
     
Krylon - Krylon  Flourescent, Red Orange, 12 oz. - K03101007
+ / - Hover over image to Zoom
Other Views

    Krylon Flourescent, Red Orange, 12 oz.

    Manufacturer: Krylon
    Manufacturer #: K03101007
    SKU: 25276316
    $10.56
    Checking Pricing
         
    Color:Red Orange
    Flame Retardant:No
    Size:16 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K03101007
    • Color Red Orange
    • Size 16 oz.
    • Flame Retardant No
    • Flammability Rating 3
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Krylon Flourescent, Red Orange, 12 oz.
    Bold, fluorescent colors provide high visibility.