Krylon K01502A07 Acryli-Quik™ Acrylic Lacquer, Flat White | Graybar Store
     
Krylon - Acryli-Quik™ Acrylic Lacquer, Flat White - K01502A07
+ / - Hover over image to Zoom
Other Views

    Acryli-Quik™ Acrylic Lacquer, Flat White

    Manufacturer: Krylon
    Manufacturer #: K01502A07
    SKU: 25276368
    $9.95
    Checking Pricing
         
    Color:Flat White
    Flame Retardant:No
    Size:16 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K01502A07
    • Color Flat White
    • Size 16 oz.
    • Flame Retardant No
    • Flammability Rating 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Acryli-Quik™ Acrylic Lacquer, Flat White
    These paints are specifically formulated for industrial maintenance and touch-up applications. Performance is exceptional, and the broad selection includes interior/exterior acrylic lacquers, primers, and specialty paints. Acryli-Quik aerosols provide all of the superior characteristics that customers have come to expect from our brand. We offer high solids, fast-drying times and an excellent appearance. No Runs, No Drips, No Errors!®