Krylon K01407000 Krylon High Heat Aluminum, 12 oz. | Graybar Store
     
Krylon - Krylon  High Heat Aluminum, 12 oz. - K01407000
+ / - Hover over image to Zoom
Other Views

    Krylon High Heat Aluminum, 12 oz.

    Manufacturer: Krylon
    Manufacturer #: K01407000
    SKU: 25621446
    $11.22
    Checking Pricing
         
    Color:High Heat Aluminum
    Flame Retardant:Non-Flammable
    Size:16 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K01407000
    • Color High Heat Aluminum
    • Size 16 oz.
    • Flame Retardant Non-Flammable
    Product Overview:
    Krylon High Heat Aluminum, 12 oz.
    Krylon® High Heat provides high heat projects with the high-quality protection they need, stands up to high temperatures and protects against rust.