Krylon K00532910-16 Tough Coat® Alkyd Enamel, Safety Yellow | Graybar Store
     
Krylon - Tough Coat® Alkyd Enamel, Safety Yellow - K00532910-16
+ / - Hover over image to Zoom
Other Views

    Tough Coat® Alkyd Enamel, Safety Yellow

    Manufacturer: Krylon
    Manufacturer #: K00532910-16
    SKU: 25276331
    $62.85
    Checking Pricing
         
    Color:Safety Yellow
    Flame Retardant:No
    Size:1 Gal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K00532910-16
    • Color Safety Yellow
    • Size 1 Gal
    • Flame Retardant No
    • Flammability Rating 3
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tough Coat® Alkyd Enamel, Safety Yellow
    Tough Coat is an interior/exterior multi-purpose alkyd gloss enamel designed for new construction and industrial maintenance applications. This product's high gloss finish makes it resistant to dirt and easy to clean.