Krylon K00530663-16 Tough Coat® Alkyd Enamel, Dark Machine Grey (ASA49) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Krylon - Tough Coat® Alkyd Enamel, Dark Machine Grey (ASA49) - K00530663-16
+ / - Hover over image to Zoom
Other Views

    Tough Coat® Alkyd Enamel, Dark Machine Grey (ASA49)

    Manufacturer: Krylon
    Manufacturer #: K00530663-16
    SKU: 25276329
    $48.17
    Checking Pricing
         
    Color:Dark Machinery Gray
    Flame Retardant:Non-Flammable
    Size:1 Gal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K00530663-16
    • Color Dark Machinery Gray
    • Size 1 Gal
    • Flame Retardant Non-Flammable
    • Flammability Rating 3
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tough Coat® Alkyd Enamel, Dark Machine Grey (ASA49)
    Tough Coat is an interior/exterior multi-purpose alkyd gloss enamel designed for new construction and industrial maintenance applications. This product's high gloss finish makes it resistant to dirt and easy to clean.