Krylon K00530327-16 Tough Coat® Alkyd Enamel, Light Machine Grey | Graybar Store
     
Krylon - Tough Coat® Alkyd Enamel, Light Machine Grey - K00530327-16
+ / - Hover over image to Zoom
Other Views

    Tough Coat® Alkyd Enamel, Light Machine Grey

    Manufacturer: Krylon
    Manufacturer #: K00530327-16
    SKU: 25276326
    $42.11
    Checking Pricing
         
    Color:Light Machinery Gray
    Flame Retardant:No
    Size:1 Gal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K00530327-16
    • Color Light Machinery Gray
    • Size 1 Gal
    • Flame Retardant No
    • Flammability Rating 3
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tough Coat® Alkyd Enamel, Light Machine Grey
    Tough Coat is an interior/exterior multi-purpose alkyd gloss enamel designed for new construction and industrial maintenance applications. This product's high gloss finish makes it resistant to dirt and easy to clean.