Krylon K00431 Rust Tough® Acrylic Alkyd Enamel, Safety Yellow (OSHA) | Graybar Store
     
Krylon - Rust Tough® Acrylic Alkyd Enamel, Safety Yellow (OSHA) - K00431
+ / - Hover over image to Zoom
Other Views

    Rust Tough® Acrylic Alkyd Enamel, Safety Yellow (OSHA)

    Manufacturer: Krylon
    Manufacturer #: K00431
    SKU: 25276351
    $76.60
    Checking Pricing
         
    Color:Safety Yellow OSHA
    Flame Retardant:Non-Flammable
    Size:1 Gal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K00431
    • Color Safety Yellow OSHA
    • Size 1 Gal
    • Flame Retardant Non-Flammable
    • Flammability Rating 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rust Tough® Acrylic Alkyd Enamel, Safety Yellow (OSHA)
    Krylon® Industrial Rust Tough® is a rust-preventive acrylic alkyd enamel that offers state-of-the-art corrosion protection. These advanced coatings provide excellent gloss, superior durability and one-coat coverage. Rust Tough can be applied directly to new or clean metal without a primer. Fast dry times, easy application and long-lasting color retention make Rust Tough the unparalleled choice for rust protection.