King Electrical Convection Baseboard Heater, K-Series, Standard Density | Graybar Store
     
King Electrical - Convection Baseboard Heater, K-Series, Standard Density
+ / - Hover over image to Zoom
Other Views

    Convection Baseboard Heater, K-Series, Standard Density

    Manufacturer: King Electrical
         

    Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance.

    • Manufacturer King Electrical
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Watts
    Length
    Color
    Price
    6K2415BW
    99661693
    5.4A
    240 V
    1500W
    6 ft.
    $176.23 / EA
    SKU
    99661693
    Amperage
    5.4A
    Voltage Rating
    240 V
    Watts
    1500W
    Length
    6 ft.
    Color
    $176.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5K2412BW
    99661691
    240V
    1250W
    5 ft.
    Bright White
    $151.37 / EA
    SKU
    99661691
    Amperage
    Voltage Rating
    240V
    Watts
    1250W
    Length
    5 ft.
    Color
    Bright White
    $151.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    6K1215BW
    25526065
    120V
    1500W
    6 ft.
    Bright White
    $176.23 / EA
    SKU
    25526065
    Amperage
    Voltage Rating
    120V
    Watts
    1500W
    Length
    6 ft.
    Color
    Bright White
    $176.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock