Juno Lighting R501 WHB WH Juno® Trac-Lite, Line Voltage, R20/PAR20 | Graybar Store
     
Juno Lighting - Juno® Trac-Lite, Line Voltage, R20/PAR20 - R501 WHB WH
+ / - Hover over image to Zoom
Other Views

    Juno® Trac-Lite, Line Voltage, R20/PAR20

    Manufacturer: Juno Lighting
    Manufacturer #: R501 WHB WH
    SKU: 99967236
    $21.25
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120V
    Wattage:50 W
    Color:White
    Lamp Base:PAR20 and R20 Base
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R501 WHB WH
    • Color White
    • UNSPSC 39111508
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility R501
    • Lamp Base PAR20 and R20 Base
    • Wattage 50 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Juno Trac-Lites™ Round Back Cylinder, Air Rating: Non-Airtight, Voltage Rating: 120 V, R501