Juno Lighting 5RLD-927-6-WWH Juno 5 in. LED Retrofit Baffle Trim, 2700K | Graybar Store
Juno Lighting - Juno 5 in. LED Retrofit Baffle Trim, 2700K - 5RLD-927-6-WWH
+ / - Hover over image to Zoom
Other Views

    Juno 5 in. LED Retrofit Baffle Trim, 2700K

    Manufacturer: Juno Lighting
    Manufacturer #: 5RLD-927-6-WWH
    SKU: 25675727
    Checking Pricing
    Color Temperature (Kelvin):2700
    Electrical Connector Type:Push-in
    Housing Installation:Retrofit
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 5RLD-927-6-WWH
    • UNSPSC 39111503
    • Color Temperature (Kelvin) 2700
    • Electrical Connector Type Push-in
    • Fixture Type 5 in. Housing
    • Housing Installation Retrofit
    • Lamp Type LED
    • Voltage 120
    • Insulation Rating IC or Non-IC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LED retrofit baflle and trim with push-in friction springs and 2700K color temperature for installation into existing 5 in. recessed housings with medium base sockets.
    • 90 CRI
    • 600 Lumens
    • 60Hz Frequency
    • Housing compatibility: IC1 and TC1 Series
    • Rated for 36,000 hours at 70% lumen maintenance
    • Diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance
    • Replaces 50W incandescent lamps
    • Dimmable with most standard incandescent dimmers and electronic low voltage dimmers