Chatsworth 16302-001 Junction Splice Kit | Graybar Store
Chatsworth - Junction Splice Kit - 16302-001
+ / - Hover over image to Zoom
Other Views

    Junction Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 16302-001
    SKU: 93146441
    $13.98
    Checking Pricing
         
    Additional Features:(2) 3/8 in Split Lock Washers; (2) 3/8-16 Hex Nuts; (2) 3/8-16 x 1-3/8 in Trimmed Hex Bolts; (4) Corner Clamp Plates
    Use With:1-1/2 x 3/8 in Cable Runway; 2 x 3/8 in Cable Runway
    Packaging:1
    Fitting Type:Hex; Trimmed Hex
    Material Finish:Gold
    Width:0.38 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16302-001
    • UNSPSC 39131705
    • Additional Features (2) 3/8 in Split Lock Washers; (2) 3/8-16 Hex Nuts; (2) 3/8-16 x 1-3/8 in Trimmed Hex Bolts; (4) Corner Clamp Plates
    • Fitting Type Hex; Trimmed Hex
    • Material Finish Gold
    • Width 0.38 in.
    • Packaging 1
    • Use With 1-1/2 x 3/8 in Cable Runway; 2 x 3/8 in Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Junction Splice Kit, Gold, Width (Inches): 0.38 in, Steel, Packing Quantity: 1