Kraloy JBX444 Junction Box, Screw Cover, PVC, Molded Mounting Feet, 4 x 4 x 4 in. | Graybar Store
     
Kraloy - Junction Box, Screw Cover, PVC, Molded Mounting Feet, 4 x 4 x 4 in. - JBX444
+ / - Hover over image to Zoom
Other Views

    Junction Box, Screw Cover, PVC, Molded Mounting Feet, 4 x 4 x 4 in.

    Manufacturer: Kraloy
    Manufacturer #: JBX444
    SKU: 25696091
    $11.77
    Checking Pricing
         
    Dimensions:4 H x 4 W x 4 D in.
    Material:PVC
    Alternate Manufacturer Part No.:278301
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # JBX444
    • Dimensions 4 H x 4 W x 4 D in.
    • UNSPSC 39121332
    • Alternate Manufacturer Part No. 278301
    • Material PVC
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    PVC 4 x 4 x 4 in. junction box with molded mounting feet and screw cover rated for indoor/outdoor use, made to perform in the most demanding environments.
    JBox™ is suited for indoor/outdoor use and made to perform in the most demanding environments. Made of PVC it is extremely durable and resistant to impact in a wide range of temperatures and not adversely affected by water and chemicals. NEMA Ratings: 1; 2; 4; 6; 12; 13; 3R; 4X; 6P