Pentair Hoffman A12108CHFL Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 12 x 10 x 8 in. | Graybar Store
     
Pentair Hoffman - Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 12 x 10 x 8 in. - A12108CHFL
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 12 x 10 x 8 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12108CHFL
    SKU: 25051005
    $203.90
    Checking Pricing
         
    Material:Steel
    Height (Inches):12 in.
    Width (Inches):10 in.
    Depth (Inches):8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12108CHFL
    • UNSPSC 39121300
    • Cover Mounting Hinged
    • Depth (Inches) 8 in.
    • Height (Inches) 12 in.
    • NEMA Ratings NEMA 4/12
    Product Overview:
    Junction Box, Steel, Cover Mounting: Hinged, NEMA Ratings: 4; 12, With Knockouts: Without Knockouts