Phoenix Contact 0202358 Terminal Block Jumper, Grey, 10-Position, 6 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Jumper, Grey, 10-Position, 6 mm Pitch - 0202358
+ / - Hover over image to Zoom
Other Views

    Terminal Block Jumper, Grey, 10-Position, 6 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 0202358
    SKU: 99570106
    $14.18
    Checking Pricing
         
    Color:Grey
    No. of Positions:10
    Packaging:10 per Pack
    Pitch (Spacing):6.0 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0202358
    • Color Grey
    • UNSPSC 39121400
    • No. of Positions 10
    • Packaging 10 per Pack
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 6.0 mm
    Product Overview:
    Jumper, Packaging: 10 per Pack, Gray