Hubbell Premise Wiring BMD02P24J20DE Jumper Modular Cord, Double Ended, 20 FT | Graybar Store
     
Hubbell Premise Wiring - Jumper Modular Cord, Double Ended, 20 FT - BMD02P24J20DE
+ / - Hover over image to Zoom
Other Views

    Jumper Modular Cord, Double Ended, 20 FT

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BMD02P24J20DE
    SKU: 91021724
    $11.63
    Checking Pricing
         
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BMD02P24J20DE
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Jumper, Length: 20 ft