Wiremold (Legrand) NP800C-12-8B Jumbo Power Pole, Aluminum | Graybar Store
Wiremold (Legrand) - Jumbo Power Pole, Aluminum - NP800C-12-8B
+ / - Hover over image to Zoom
Other Views

    Jumbo Power Pole, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NP800C-12-8B
    SKU: 25057063
    Checking Pricing
    Pole Height:12 ft 8 in
    Size:12'8 in. Len
    Dimensions:12 ft 8 in H
    Brand or Series:Wiremold
    Material Finish:Aluminum
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NP800C-12-8B
    • Dimensions 12 ft 8 in H
    • Size 12'8 in. Len
    • Application Commercial, Office
    • UNSPSC 39131713
    • Brand or Series Wiremold
    • Material Finish Aluminum
    • Materials Aluminum
    • Pole Height 12 ft 8 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two-compartment large capacity pole. Furnished unwired without outlets. Box ended with industry sized knockouts. Standard height 12' 8" 3.9m) Finish - Anodized Aluminum
    Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.