Hubbell Wiring Device - Kellems SSJ18 Wallplates and Boxes, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Jumbo, Stainless Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplates and Boxes, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Jumbo, Stainless Steel - SSJ18
+ / - Hover over image to Zoom
Other Views

    Wallplates and Boxes, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Jumbo, Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SSJ18
    SKU: 25081096
    $15.14
    Checking Pricing
         
    Quick Order:Y
    Color:302/304 Stainless Steel
    No. of Gangs:2-Gang
    Opening:1) Toggle, 1) Duplex
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SSJ18
    • Color 302/304 Stainless Steel
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Opening 1) Toggle, 1) Duplex
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle, 1) Duplex, Jumbo, Stainless Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle, 1) Duplex, Jumbo, Stainless Steel