Klein Tools JTH9E15 Journeyman Screwdriver, 3/8 in. | Graybar Store
Klein Tools - Journeyman Screwdriver, 3/8 in. - JTH9E15
+ / - Hover over image to Zoom
Other Views

    Journeyman Screwdriver, 3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: JTH9E15
    SKU: 25319843
    $13.17
    Checking Pricing
         
    Blade Length (Inches):9 in.
    Additional Features:T-handle design delivers maximum power.
    Tip Style:Hex Bits: 3/8 in.
    Drive Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # JTH9E15
    • Type T-Handle Hex-Keys - Inch
    • UNSPSC 27111710
    • Additional Features T-handle design delivers maximum power.
    • Blade Length (Inches) 9 in.
    • Brand Journeyman
    • Drive Size 3/8 in.
    • Tip Style Hex Bits: 3/8 in.
    • SKU Spec Sheet
      JTH9E15 Spec Sheet
    • ECCN EAR99
    • Country of Origin SI - Slovenia
    Product Overview:
    3/8'' Hex Journeyman T-Handle 9'', T-handle design delivers maximum power.