Columbia Lighting JT824-432G-FSA12-4EU-F841-C388 Dedicated T8 Lensed Troffer, 120/277V, 2x4, Installed 4100K (4)32W Lamps, Inverted T-Bar, 4-Lamp Electr. IS Ballast, 3-Wire Flex | Graybar Store
     
Columbia Lighting - Dedicated T8 Lensed Troffer, 120/277V, 2x4, Installed 4100K (4)32W Lamps, Inverted T-Bar, 4-Lamp Electr. IS Ballast, 3-Wire Flex - JT824-432G-FSA12-4EU-F841-C388
+ / - Hover over image to Zoom
Other Views

    Dedicated T8 Lensed Troffer, 120/277V, 2x4, Installed 4100K (4)32W Lamps, Inverted T-Bar, 4-Lamp Electr. IS Ballast, 3-Wire Flex

    Manufacturer: Columbia Lighting
    Manufacturer #: JT824-432G-FSA12-4EU-F841-C388
    SKU: 25711796
    $76.19
    Checking Pricing
         
    No. of Lamps:4
    Color:White
    Ballast Type:4 light electronic instant start T8
    Fixture Size (feet):2x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # JT824-432G-FSA12-4EU-F841-C388
    • Color White
    • Ballast Type 4 light electronic instant start T8
    Product Overview:
    Dedicated T8 Lensed Troffer; 2x4; 4 lamps; T8: 32, 30, 28or 25 Watt; Inverted T-bar grid ceiling type; white flush door; pattern12 acrylic lens; 4 light electronic T8 instant start ballast; 120-277Volt; 41K 78+CRI T8 Lamps Installed; 3 wire